60 x 32 in. Skirted Whirlpool with Right Hand Drain in Black
Linea® 60 x 32 in. Skirted Whirlpool with Right Hand Drain in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Optimal air and water therapy originally invented by Jacuzzi®
- Specialized whirlpool jets and purposeful placement provide the ideal targeted massage
- Durable high-gloss acrylic material
- Exclusive Tru-level® pre-leveled base for ease of installation
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Bathtub Shape:
- Rectangle
- Capacity:
- 53 gal
- Collection:
- Linea®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 17 in
- Drain Location:
- Right
- Height:
- 19-1/2 in
- Installation Type:
- Skirted
- Length:
- 60 in
- Material:
- Acrylic
- Number of Jets:
- 8
- Pump Location:
- Left
- Volts:
- 120V
- Width:
- 32 in