DESCRIPTION

  • Balanced 360˚ balanced air flow system for a whole body experience
  • IAPMO/cUPC certified to stringent ANSI standards
  • Limited Lifetime Warranty
  • Sidewall and TLC (Thermal Lumbar Comfort™) air inlets

JACUZZI® Linea® Aluminum Linear Pressure Test Kit

JML08000

Manufacturer Part #: ML08000

Material:

Aluminum

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
Yes
ASME Specifications
Yes
CSA Certified
Yes
Collection
Linea®
Drain Component Type
Test Kit
IAPMO Listed
No
Material
Aluminum
NSF Certified
No
NSF Specifications
Yes
Trim Ring
No
Watts
800
Weight
1/2

Print