Nova™ 72 x 42 in. Acrylic Rectangle Skirted Air Bathtub with Right Drain and J2 Basic Control in White

Part #JNOV7242ARL2XXW  |  Item #4777101  |  Manufacturer Part #NOV7242ARL2XXW

$2,141.32 EACH
(Pricing is for White)

Color/Finish: White

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Durable high-gloss acrylic material
  • PURE AIR® bubbles provide gentle embracing massage
  • Balanced 360˚ balanced air flow system for a whole body experience
  • Sidewall and TLC (Thermal Lumbar Comfort™) air inlets
  • Limited Lifetime Warranty
  • IAPMO/cUPC certified to stringent ANSI standards

Specifications

ADA Compliant: No

AMP: 15

ANSI Specifications: Yes

ASME Specifications: Yes

Bathtub Shape: Rectangle

Bathtub Type: Air Bath

CARB OTC LEED Compliant: No

CSA Certified: Yes

Capacity: 77 gal

Collection: Nova™

Color Finish: White

Color Finish Category: Whites

Configuration: Whirlpool

Depth: 21-1/4 in

Drain Location: End

Height: 20-1/2 in

IAPMO Listed: No

Installation Type: Drop-in

Length: 72 in

Material: Acrylic

NSF Specifications: Yes

Number of Occupants: 1

Pump Location: Left

Size: 72 in x 42 in

Tub Depth: 21-1/4 in

UL Listed: No

Volts: 120V

Watts: 800

Weight: 135

Width: 42 in

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: JACUZZI® Nova™ 72 x 42 in. Acrylic Rectangle Skirted Air Bathtub with Right Drain and J2 Basic Control in White /$2,141.32