PVC Drain Kit in Polished Chrome
PVC Drain Kit in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Balanced 360? balanced air flow system for a whole body experience
- Sidewall and TLC (Thermal Lumbar Comfort™) air inlets
- Limited Lifetime Warranty
- IAPMO/cUPC certified to stringent ANSI standards
Specifications
- ANSI:
- Yes
- ASME:
- Yes
- CSA Certified:
- Yes
- Cable Length (ft):
- 2.16 ft
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Drain Body Material:
- Plastic
- IAPMO Listed:
- Yes
- Material Type:
- PVC
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Tub Depth:
- 2-3/8 in
- Width:
- 13-1/2 in