66 x 36 in. Whirlpool Drop-In Bathtub with Center Drain in White
Sia® 66 x 36 in. Whirlpool Drop-In Bathtub with Center Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Combination of Whirlpool and PURE AIR® bath
- More than a dozen personalized hydromassage options
- Durable high-gloss acrylic material
- IAPMO/cUPC certified to stringent ANSI standards
- Limited Lifetime Warranty
- Maximized jet count and placement
Recommended Accessories
Specifications
- ADA Compliant:
- No
- AMP:
- 15, 20
- ANSI:
- Yes
- ASME:
- Yes
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Combo
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Capacity:
- 76 gal
- Collection:
- Sia®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Configuration:
- Whirlpool
- Depth:
- 21-1/2 in
- Drain Location:
- Center
- Height:
- 24 in
- IAPMO Listed -:
- No
- Installation Type:
- Drop-in, Undermount
- Material:
- Acrylic
- NSF Certified:
- Yes
- Number of Jets:
- 13
- Number of Occupants:
- 2
- Overall Length:
- 66 in
- Overall Width:
- 36 in
- Pump Location:
- Right
- Tub Depth:
- 21-1/2 in
- UL Listed:
- No
- Volts:
- 240V
- Watts:
- 800 W
- Weight:
- 175 lb