60 x 30 in. Soaker Alcove Bathtub in Oyster
Signature™ 60 x 30 in. Soaker Alcove Bathtub in Oyster
Product Details
Product Details
- Durable high-gloss acrylic material
- Hot water immersion has proven hydrotherapeutic powers
- Increased circulation prompts the body's natural relaxation and healing mechanisms
- Ergonomic designs cradle the bather
- Limited Lifetime Warranty
- IAPMO/cUPC certified to stringent ANSI standards
Specifications
- ADA Compliant:
- No
- ANSI:
- Yes
- ASME:
- Yes
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Capacity:
- 50 gal
- Collection:
- Signature™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Oyster
- Depth:
- 17-3/4 in
- Drain Location:
- End
- GSA Approved:
- No
- Height:
- 19 in
- IAPMO Listed:
- No
- Installation Type:
- Skirted
- Length:
- 60 in
- Material:
- Acrylic
- NSF Certified:
- Yes
- Overall Length:
- 60 in
- Overall Width:
- 30 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- UL Listed:
- No
- Watts:
- 800 W
- Weight:
- 60 lb
- Width:
- 30 in