61-1/2 x 36 in. Luxecast™ Solid Surface Freestanding Oval Soaker Bathtub with Center Drain in White Matte
Torino™ 61-1/2 x 36 in. Luxecast™ Solid Surface Freestanding Oval Soaker Bathtub with Center Drain in White Matte
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Hot water immersion has proven hydrotherapeutic powers
- Increased circulation prompts the body's natural relaxation and healing mechanisms
- Durable high-gloss acrylic material
- IAPMO/cUPC certified to stringent ANSI standards
- Limited Lifetime Warranty
- Ergonomic designs cradle the bather
Specifications
- ADA Compliant:
- No
- ANSI:
- Yes
- ASME:
- Yes
- Bathtub Shape:
- Oval
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Capacity:
- 86 gal
- Collection:
- Torino™
- Color Finish Category:
- Whites
- Color Finish Name:
- White Matte
- Configuration:
- Soaker
- Depth:
- 17 in
- Drain Location:
- Center
- GSA Approved:
- No
- Height:
- 22-3/5 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Freestanding
- Length:
- 61-1/2 in
- Material:
- Luxecast™ Solid Surface
- NSF Certified:
- Yes
- Origin:
- Domestic
- Tub Depth:
- 22-3/5 in
- UL Listed:
- No
- Watts:
- 800 W
- Weight:
- 245 lb
- Width:
- 36 in