DESCRIPTION

JACUZZI® Trim Kit in Oil Rubbed Bronze

JGU45845

Manufacturer Part #: GU45845

Color/Finish

Oil Rubbed Bronze

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
GSA Approved
No
Height
4/5 in
IAPMO Listed
No
Length
2-3/4 in
Material
Plastic
Material Type
PVC
WaterSense Labeled
No
Weight
1/2
Width
2-3/4 in

Print

DOCUMENTS