22 in. Plastic Toe-Tap Drain in Oil Rubbed Bronze
Universal 22 in. Plastic Toe-Tap Drain in Oil Rubbed Bronze
Frequently Purchased Together
Product Details
- Sidewall and TLC (Thermal Lumbar Comfort™) air inlets
- Limited Lifetime Warranty
- Balanced 360? balanced air flow system for a whole body experience
- Ergonomic design cradles the bather in a comfortable position
- IAPMO/cUPC certified to stringent ANSI standards
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Universal
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Drain Body Material:
- Plastic
- Fits Pipe Size:
- 1-1/2 in
- Height:
- 2-91/100 in
- IAPMO Listed -:
- No
- NSF Certified:
- Yes
- Schedule Class:
- 40
- Trim Only:
- No
- Tub Depth:
- 22 in
- WaterSense Labeled:
- No
- Weight:
- 1 lb
- Width:
- 11-29/100 in