Two Handle Roman Tub Faucet in Brushed Nickel
Water Rainbow® Two Handle Roman Tub Faucet in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Minimum flow rate of 9 gallons per minute to fill you tub quickly
- 1/4 turn Ceramic disc valves for a lifetime of drip free use
- 8 1/2" Wide spout features dramatic waterfall effect
- Solid Brass spout with metal handles
- Made in Italy
Specifications
- ADA Compliant:
- No
- ANSI:
- Yes
- ASME:
- Yes
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Cartridge Type:
- Ceramic Disc
- Collection:
- Water Rainbow®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Center Size:
- 12 in - 22 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 3/4 in
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Tub Faucet
- Flow Rate:
- 9.0 gpm
- Handle Material:
- Metal
- Handle Type:
- Knob
- Height:
- 4 in
- IAPMO Listed -:
- Yes
- Length:
- 4 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 4 in
- Trim Only:
- No
- Tub Spout Reach:
- 2 in
- WaterSense Labeled:
- No
- Weight:
- 8-1/2 lb
- Width:
- 10 in