24 x 23 in. 10 gal 0.50 mil Can Liner in White
24 x 23 in. 10 gal 0.50 mil Can Liner in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Industrial strength
- Star seal bottom
- Individually folded and dispensed
Specifications
- Capacity:
- 10 gal
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 23 in
- Material:
- Plastic
- Material Type:
- Low Density Polyethylene
- Product Type:
- Can Liner
- Size:
- 24 in x 23 in
- Thickness:
- 0.50 mil
- Width:
- 24 in