24 x 33 in. 15 gal 6 mic Can Liner in Natural
24 x 33 in. 15 gal 6 mic Can Liner in Natural
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Capacity:
- 15 gal
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Natural
- Length:
- 33 in
- Material:
- Plastic
- Material Type:
- High Density Polyethylene
- Product Type:
- Can Liner
- Size:
- 24 in x 33 in
- Thickness:
- 6 mic
- Width:
- 24 in