33 x 39 in. 30 gal 1.1 mil Can Liner in Grey
33 x 39 in. 30 gal 1.1 mil Can Liner in Grey
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Star seal bottom
- Individually folded and dispensed
- Industrial strength
Specifications
- Capacity:
- 30 gal
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Length:
- 39 in
- Material:
- Plastic
- Material Type:
- Low Density Polyethylene
- Product Type:
- Can Liner
- Size:
- 33 in x 39 in
- Thickness:
- 1.1 mil
- Width:
- 33 in