36 x 60 in. 55 gal 1.3 mil Liner in Red
36 x 60 in. 55 gal 1.3 mil Liner in Red
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Warnings printed in English and Spanish
- Superior wear
- High-visibility bag warns of biohazard contents
- Meets DOT requirements
- Accommodates wet and dry refuse
- Puncture- and tear-resistant
Specifications
- Capacity:
- 55 gal
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Length:
- 60 in
- Material:
- Plastic
- Material Type:
- Low Density Polyethylene
- Product Type:
- Liner
- Size:
- 36 in x 60 in
- Thickness:
- 1.3 mil
- Width:
- 36 in