38 x 58 in. 60 gal 0.70 mil Can Liner in White
38 x 58 in. 60 gal 0.70 mil Can Liner in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Star seal bottom
- Individually folded and dispensed
- Industrial strength
Specifications
- Capacity:
- 60 gal
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 58 in
- Material:
- Plastic
- Material Type:
- Low Density Polyethylene
- Product Type:
- Can Liner
- Size:
- 38 in x 58 in
- Thickness:
- 0.70 mil
- Width:
- 38 in