38 x 60 in. 60 gal 16 mic Coreless Roll in Natural
38 x 60 in. 60 gal 16 mic Coreless Roll in Natural
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Superior film strength—ideal for paper and non-sharp objects
- Perforated for easy tear-off and dispensing convenience
- Star seal bottom helps prevent leakage
Specifications
- Capacity:
- 60 gal
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Natural
- Length:
- 60 in
- Material:
- Plastic
- Material Type:
- High Density Polyethylene
- Product Type:
- Coreless Roll
- Size:
- 38 in x 60 in
- Thickness:
- 16 mic
- Width:
- 38 in