40 x 46 in. 1.1 mil Can Liner in Clear

You last purchased this on
 
Jaguar Plastics

40 x 46 in. 1.1 mil Can Liner in Clear

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jaguar Plastics

40 x 46 in. 1.1 mil Can Liner in Clear

  • Fast #
  • Part #JG4046CL
  • Item #4442786
  • Manufacturer Part #JAG G4046CL
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Clear
Color Finish Name:
Clear
Length:
46 in
Material:
Plastic
Material Type:
Polyethylene
Product Type:
Can Liner
Size:
40 in x 46 in
Thickness:
1.1 mil
Width:
40 in