4/7 in. Barbed Coupling
4/7 in. Barbed Coupling
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- End Connection 1:
- Barbed
- End Connection 2:
- Barbed
- End Connections:
- Barbed
- Fitting Size 1:
- 4/7 in
- Fitting Size 2:
- 4/7 in
- Fitting Sizes:
- 4/7 in
- Product Type:
- Coupling
- Smart Home Enabled:
- No
- UL Listed:
- No