1/25 in. 12.6 gpm Threaded Orifice
Aqua Jets™ 1/25 in. 12.6 gpm Threaded Orifice
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Collection:
- Aqua Jets™
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 1/25 in
- Fitting Sizes:
- 1/25 in
- Flow Rate:
- 12.6 gpm
- Pressure - Maximum:
- 30 psi
- Product Type:
- Orifice
- Smart Home Enabled:
- No
- UL Listed:
- No