• Cart

DESCRIPTION

James Jones Company 1 in. FIP x MC Ball Curb Stop with Handle

JE1908WGF

Inlet Service Size:

1 in

SPECIFICATIONS

ASTM Specifications
ASTM B-62
AWWA Specifications
AWWA C-800
End Connection 1
FIP
End Connection 2
MC
End Connections
FIP x MC
Inlet Service Size
1 in
Lead Law Compliant
Yes
Material
Brass

  • QUANTITY

0 item(s) added to Cart Checkout Now