1 in. CC x CTS Comp Corporation Stop
1 in. CC x CTS Comp Corporation Stop
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Documents
Specifications
- ASTM:
- ASTM B-62 C83600, ASTM D-2000
- End Connection 1:
- CC
- End Connection 2:
- Compression
- End Connections:
- CC x Compression
- Inlet Service Size:
- 1 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4-5/16 in
- Material:
- Brass, Rubber
- Material Type:
- SBR
- NSF Certified:
- No
- OutletMeter Size:
- 1 in
- UL Listed:
- No