12 x 1-1/2 in. IP Brass Saddle
12 x 1-1/2 in. IP Brass Saddle
Frequently Purchased Together
Product Details
Documents
Specifications
- AWWA:
- AWWA C-900
- End Connection 1:
- FIPT
- End Connections:
- FIPT
- Fits Pipe Size:
- 12 in
- Material:
- Brass
- Tap Size:
- 1-1/2 in