2 in. FIP Light Weight Curb Stop Ball Valve
2 in. FIP Light Weight Curb Stop Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Valves are available with or without lockwing
- Offer premium quality, long term durability, dependability and performance
-
Lead Law Compliant
Documents
Specifications
- AWWA:
- AWWA C800
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Inlet Service Size:
- 2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass