2 in. FIP Ball Curb Stop with Handle
2 in. FIP Ball Curb Stop with Handle
Frequently Purchased Together
Product Details
Product Details
-
Lead Law Compliant
Specifications
- AWWA:
- AWWA C800
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Inlet Service Size:
- 2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass