2 in. FIP x Meter Flanged Angle Key Meter Valve
2 in. FIP x Meter Flanged Angle Key Meter Valve
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM B16, ASTM B62
- End Connection 1:
- FPT
- End Connection 2:
- Meter
- End Connections:
- FPT x Meter
- Inlet Service Size:
- 2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- OutletMeter Size:
- 2 in