• Cart

DESCRIPTION

  • All bronze hydrant heads and spools cast as separate parts
  • Each nozzle operates independently
  • Heavy duty disc holder rotates independently on stem to avoid valve wear, ease operation
  • Hydrants available with field replaceable nozzles
  • Limited number of internal parts
  • O-ring gasket provides a positive seal at joint of spool and hydrant head
  • Quick activation of stem movement

James Jones Company J-3700 Series 6 ft. Threaded 4 x 2-1/2 in. Assembled Fire Hydrant

JJ3700PLPCSD

Depth of Trench:

6 ft

SPECIFICATIONS

AWWA Specifications
AWWA C-503
Collection
J-3700 Series
Depth of Trench
6 ft
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
4 in
Fitting Size 2
2-1/2 in
Fitting Sizes
4 in x 2-1/2 in
Material
Bronze

  • QUANTITY

0 item(s) added to Cart Checkout Now