8 x 2 in. CC Bronze Single Strap Saddle
8 x 2 in. CC Bronze Single Strap Saddle
Frequently Purchased Together
Product Details
Documents
Specifications
- AWWA:
- AWWA C-800
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 8 in
- Material:
- Brass, Bronze
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Tap Size:
- 2 in