FIP x MIP 3 x 2-1/2 in. Angle Hose Valve with Cap and Chain
FIP x MIP 3 x 2-1/2 in. Angle Hose Valve with Cap and Chain
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- AWWA:
- AWWA C-503
- End Connection 1:
- FIPS
- End Connection 2:
- MIPS
- End Connections:
- FIPS x MIPS
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 3 in x 2-1/2 in
- Fitting Type:
- Reducing
- NSF Certified:
- No
- Recommended Valve Application:
- Fire Protection
- UL Listed:
- No
- Valve Type:
- Angle Hose Valve