4-1/2 x 2-1/2 in. Assembled Fire Hydrant
J-3700 Series 4-1/2 x 2-1/2 in. Assembled Fire Hydrant
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Collection:
- J-3700 Series
- Fitting Size 1:
- 4-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 4-1/2 in x 2-1/2 in
- Material:
- Bronze
- UL Listed:
- Yes