J-3700 Series Bronze Hydrants FIP x Hose 2 x 2-1/2 in. Cap
J-3700 Series Bronze Hydrants FIP x Hose 2 x 2-1/2 in. Cap
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Brand Model Compatibility:
- J-3700 Series Bronze Hydrants
- End Connection 1:
- FIPS
- End Connection 2:
- GHT
- End Connections:
- FIPS x GHT
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 2 in x 1-1/2 in
- Material:
- Bronze
- NSF Certified:
- No
- Product Type:
- Cap