J-3700 Series Bronze Hydrants FIP x Hose 2 x 2-1/2 in. Cap

You last purchased this on
 
James Jones Company

J-3700 Series Bronze Hydrants FIP x Hose 2 x 2-1/2 in. Cap

This product requires certification to purchase.
Brand image
You last purchased this on
 
James Jones Company

J-3700 Series Bronze Hydrants FIP x Hose 2 x 2-1/2 in. Cap

  • Fast #
  • Part #JJ342KL
  • Item #1235025
  • Manufacturer Part #J342
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
J-3700 Series Bronze Hydrants
End Connection 1:
FIPS
End Connection 2:
GHT
End Connections:
FIPS x GHT
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
2 in x 2-1/2 in
Material:
Bronze
NSF Certified:
No
Product Type:
Cap