• Cart

DESCRIPTION

James Jones Company Jones® Hydrant 4-1/2 in. Cap

JJ669R

Fitting Sizes:

4-1/2 in

SPECIFICATIONS

Brand Model Compatibility
Jones® Hydrant
Fitting Size 1
4-1/2 in
Fitting Sizes
4-1/2 in
Material
Plastic
Product Type
Cap

  • QUANTITY

0 item(s) added to Cart Checkout Now