15 x 15 in. Single Bowl Quartz Vanity Top in Eternal Marfil
15 x 15 in. Single Bowl Quartz Vanity Top in Eternal Marfil
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Eternal Marfil
- Depth:
- 15 in
- Energy Star Compliant:
- No
- Faucet Included:
- No
- Faucet Mount:
- Top Mount
- GSA Approved:
- No
- Height:
- 3 cm
- IAPMO Listed -:
- No
- Installation Type:
- Top Mount
- LED Light:
- No
- Length:
- 15 in
- Material:
- Man-made Stone
- Mirror Included:
- No
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Size:
- 15 in x 15 in
- Thickness:
- 3 cm
- Vanity Top Shape:
- Square
- Width:
- 15 in
- cUPC Certified:
- No