19-5/8 x 72 in. Single Bowl Stone Composite Vanity Top in Dusk Grey Glossy
19-5/8 x 72 in. Single Bowl Stone Composite Vanity Top in Dusk Grey Glossy
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Adjustable Shelves:
- No
- Application:
- Commercial, Residential
- Basin Depth:
- 2-11/25 in
- Basin Length:
- 14-17/50 in
- Basin Width:
- 49-41/100 in
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Greys
- Color Finish Name:
- Dusk Grey
- Drain Included:
- No
- Drain Location:
- Center
- Drain Opening:
- 1-3/4 in
- Energy Star Compliant:
- No
- Faucet Included:
- No
- Faucet Mount:
- Top Mount
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 5-9/10 in
- IAPMO Listed -:
- No
- Installation Type:
- Integrated
- LED Light:
- No
- Length:
- 19-5/8 in
- Material:
- Resin
- Mirror Included:
- No
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Size:
- 19-5/8 in x 72 in
- Vanity Top Shape:
- Rectangle
- Width:
- 72 in
- cUPC Certified:
- No