24" CONSOLE SINK FOR WELLINGTON, CERAMIC
24" CONSOLE SINK FOR WELLINGTON, CERAMIC
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2-2018
- Adjustable:
- No
- Application:
- Commercial, Residential
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 20 in
- Drain Included:
- No
- Drain Location:
- Center
- Drain Opening:
- 1-3/4 in
- Energy Star Compliant:
- No
- Faucet Center Size:
- 8 in
- Faucet Included:
- No
- Faucet Mount:
- Top Mount
- Frame Type:
- Framed
- Hardware Included:
- Yes
- Height:
- 10 in
- Installation Type:
- Freestanding
- LED Light:
- No
- Length:
- 20 in
- Material:
- Porcelain
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Pedestal Only:
- No
- Sink Material:
- Porcelain
- Size:
- 24 in
- Style:
- Trasnsitional
- Type:
- JE652V24GWWG
- Vanity Top Shape:
- Rectangle
- Vessel Only:
- No
- WaterSense Labeled:
- No
- Weight:
- 41 lb
- Width:
- 24 in
- cUPC Certified:
- No