34-7/8 in. Floor Mount Vanity in Bright White with Satin Nickel

This product has been replaced by

No image available
James Martin Vanities *BRITTA 36 SGL VAN BRWH
Manufacturer Part #655-V36-BW
You last purchased this on
 
James Martin Vanities

34-7/8 in. Floor Mount Vanity in Bright White with Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

No image available
James Martin Vanities *BRITTA 36 SGL VAN BRWH
Manufacturer Part #655-V36-BW
James Martin Vanities

34-7/8 in. Floor Mount Vanity in Bright White with Satin Nickel

  • Fast #
  • Part #J650V36BW
  • Item #9046744
  • Manufacturer Part #650-V36-BW
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Bright White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Optional designer wood backsplash included with cabinet
  • Cabinets purchased separately will work with your own top
  • Cabinets are finished inside and out, with a premium undercoat finish for superior moisture and UV resistance.
  • Drawer bottoms are lined with our signature brushed aluminum laminate
  • Soft-close, undermount drawer glides and soft-close door hinges
  • Requires Certification

Specifications

AASHTO:
No
ADA Compliant:
No
ANSI:
No
ASME:
No
ASSE Standards:
No
ASTM:
No
AWWA:
No
Adjustable:
No
Adjustable Shelves:
Yes
Application:
Commercial, Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CE Approved:
No
CSA Certified:
No
Color Finish Category:
Whites
Color Finish Name:
Bright White
Depth:
22-15/16 in
Door Style:
Raised Panel
Door Swing:
Outswing
Drain Included:
No
Drain Location:
Center
Drain Opening:
1-3/4 in
EPA Compliant:
No
ETL Listed:
No
Energy Star Compliant:
No
FM Approved:
No
FSC Certified:
No
Faucet Included:
No
Faucet Mount:
Top Mount
Frame Type:
Framed
GSA Approved:
No
Hardware Included:
Yes
Height:
32-5/8 in
IAPMO Listed -:
No
ISO:
No
Installation Type:
Freestanding
LED Light:
No
MA Approved -:
No
MSS:
No
Material:
Plywood
Mirror Included:
No
NEMA:
No
NSF:
No
NSF Certified:
No
Number of Doors:
1
Number of Drawers:
3
Number of Handles:
Five Handle
Number of Holes:
No Hole
Number of Shelves:
1
OSHA:
No
Origin:
Global
Smart Home Enabled:
No
Swing Arm Included:
No
Towel Bar Included:
No
UL Listed:
No
WaterSense Labeled:
No
cUPC Certified:
No