This product requires certification to purchase.

34-7/8 in. Floor Mount Vanity in Urban Grey with Satin Nickel

You last purchased this on
 
James Martin Vanities

34-7/8 in. Floor Mount Vanity in Urban Grey with Satin Nickel

  • Fast #
  • Part #J650V36UGR
  • Item #7867942
  • Manufacturer Part #650-V36-UGR
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
James Martin Vanities

34-7/8 in. Floor Mount Vanity in Urban Grey with Satin Nickel

  • Fast #
  • Part #J650V36UGR
  • Item #7867942
  • Manufacturer Part #650-V36-UGR
5 out of 5 Customer Rating

X Points
Color Finish Name: Urban Grey Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1 PT: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Single door cabinet with one shelf and three drawers, lower drawer is "double height", top drawer is tip-out style
  • Cabinets are finished inside and out, with a premium undercoat finish for superior moisture and UV resistance.
  • Optional designer wood backsplash included with cabinet
  • Cabinets purchased separately will work with your own top
  • Soft-close, undermount drawer glides and soft-close door hinges
  • Drawer bottoms are lined with our signature brushed aluminum laminate
  • 1 year warranty against manufacturer's defects. We will repair or replace any defective product, if the product is defective in material or workmanship at our discretion. No warranty is expressed or implied regarding damages resulting from consumer misuse.
  • Requires Certification

Recommended Accessories


Specifications

AASHTO:
No
ADA Compliant:
No
ANSI:
No
ASME:
No
ASSE Standards:
No
ASTM:
No
AWWA:
No
Adjustable:
No
Adjustable Shelves:
Yes
Application:
Commercial, Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CE Approved:
No
CSA Certified:
No
Color Finish Category:
Greys
Color Finish Name:
Urban Grey
Depth:
22-15/16 in
Door Style:
Raised Panel
Door Swing:
Outswing
Drain Included:
No
Drain Location:
Center
Drain Opening:
1-3/4 in
EPA Compliant:
No
ETL Listed:
No
Energy Star Compliant:
No
FM Approved:
No
FSC Certified:
No
Faucet Included:
No
Faucet Mount:
Top Mount
Frame Type:
Framed
GSA Approved:
No
Hardware Included:
Yes
Height:
32-5/8 in
IAPMO Listed:
No
ISO:
No
Installation Type:
Freestanding
LED Light:
No
MA Approved:
No
MSS:
No
Material:
Plywood
Mirror Included:
No
NEMA:
No
NSF:
No
NSF Certified:
No
Number of Doors:
1
Number of Drawers:
3
Number of Handles:
Five Handle
Number of Shelves:
1
OSHA:
No
Origin:
Global
Proposition 65:
Prop. 65 Warning for California Residents WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
Smart Home Enabled:
No
Swing Arm Included:
No
Towel Bar Included:
No
UL Listed:
No
WaterSense Labeled:
No
cUPC Certified:
No