389-V72-GW-A
389-V72-GW-A
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Commercial, Residential
- CSA Certified:
- CSA B45.5-17
- Color Finish Name:
- Glossy White
- Cord Length:
- 7 ft
- Depth:
- 23-1/2 in
- Door Style:
- Solid
- Door Swing:
- Outswing
- Drain Included:
- No
- Drain Location:
- Center
- Drain Opening:
- 1-3/4 in
- Energy Star Compliant:
- No
- Faucet Center Size:
- 1-3/4 in
- Faucet Included:
- No
- Faucet Mount:
- Top Mount
- Frame Type:
- Framed
- Hardware Included:
- Yes
- IAPMO Listed -:
- Yes
- Installation Type:
- Wall Mount
- LED Light:
- No
- Material:
- Wood
- Material Type:
- Plywood
- Mirror Included:
- No
- Type:
- CKITSHGR
- WaterSense Labeled:
- No
- cUPC Certified:
- No