72-3/5 x 19 in. Single Bowl Vanity Top in Matte White
72-3/5 x 19 in. Single Bowl Vanity Top in Matte White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1 year warranty against manufacturer's defects. We will repair or replace any defective product, if the product is defective in material or workmanship at our discretion. No warranty is expressed or implied regarding damages resulting from consumer misuse.
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5-17
- Color Finish Category:
- Whites
- Color Finish Name:
- Matte White
- Depth:
- 19 in
- Drain Included:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- NSF Certified:
- No
- Number of Bowls:
- 1
- Origin:
- Global
- Overflow Included:
- No
- Sink Bowl Size:
- 49 in x 14-3/4 in x 2 in
- Sink Depth:
- 2 in
- Sink Material:
- Solid Surface
- Size:
- 72-3/5 in x 19 in
- Thickness:
- 10 cm
- Vanity Top Shape:
- Rectangle
- WaterSense Labeled:
- No
- Width:
- 72-3/5 in