Addison 29-7/8 in. Floor Mount Vanity in Glossy White

Part #JE445V30GW3EMR  |  Item #9312422  |  Manufacturer Part #E445-V30-GW-3EMR

$1,539.66 EACH
(Pricing is for Glossy White)

Color/Finish: Glossy White

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The Addison bath vanity by James Martin Vanities measures 30.0 in. W x 23.5 in. D x 35.5 in. H, providing ample storage space for your bath space
  • Quartz vanity top included with porcelain undermount sink
  • Vanity top pre-drilled for 8 in. wide set faucet for easy installation – faucet sold separately
  • Comes with polished chrome cabinet hardware
  • Hand polished quartz top is durable enough to withstand the test of time elevating your space from bland to beautiful with its elegant veining and crisp white background
  • Decorative furniture grade vanity gives your bathroom an elegant touch
  • All cabinet interiors and exteriors are sealed with moisture and UV resistant finishes
  • Our cabinets feature soft-close door hinges (except instances where interior construction or the design style require the use of traditional barrel hinges), that are dual adjustments (up & down/forward & backward) top allow for alignment adjustments after the cabinet has been installed

Documents

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: Addison

Color Finish: Glossy White

Color Finish Category: Whites

Depth: 23-3/8 in

GSA Approved: No

Hardware Included: No

Height: 34-1/2 in

IAPMO Listed: No

Installation Type: [Floor Mount, Freestanding]

Material: [MDF, Mango Veneer, Parawood, Quartz, Yellow Poplar Solid]

NSF Certified: No

Number Of Bowls: 1

Number of Doors: 2

Number of Drawers: 1

Number of Holes: 3 Hole

Number of Shelves: 1

Origin: Global

Vanity Top Shape: Rectangle

Width: 29-7/8 in