Addison 29-7/8 in. Floor Mount Vanity in Mid Century Acacia

Part #JE445V30MCA3EMR  |  Item #9312419  |  Manufacturer Part #E445-V30-MCA-3EMR

$1,489.41 EACH
(Pricing is for Mid Century Acacia)

Color/Finish: Mid Century Acacia

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Unit measures 30 in. W by 33.25 in. H
  • Spacious top to display your skin care and cosmetics
  • Drawer with handles for easy opening and closing
  • Optional (additional cost item): Makeup Counter Stool upholstered in easy to clean, sueded finish microfiber fabric.
  • Solid legs give added stability and sturdiness
  • The elegant appearance of the piece will compliment a wide variety of different decors
  • All James Martin product interiors and exteriors are sealed with moisture and UV resistant finishes

Documents

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: Addison

Color Finish: Mid Century Acacia

Color Finish Category: Browns

Depth: 23-3/8 in

GSA Approved: No

Hardware Included: No

Height: 34-1/2 in

IAPMO Listed: No

Installation Type: [Floor Mount, Freestanding]

Material: [MDF, Mango Veneer, Parawood, Quartz, Yellow Poplar Solid]

NSF Certified: No

Number Of Bowls: 1

Number of Doors: 2

Number of Drawers: 1

Number of Holes: 3 Hole

Number of Shelves: 1

Origin: Global

Vanity Top Shape: Rectangle

Width: 29-7/8 in