48 in. Floor Mount Vanity in Glossy White
48 in. Floor Mount Vanity in Glossy White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Spacious top to display your skin care and cosmetics
- Drawer with handles for easy opening and closing
- Unit measures 30 in. W by 33.25 in. H
- The elegant appearance of the piece will compliment a wide variety of different decors
- All James Martin product interiors and exteriors are sealed with moisture and UV resistant finishes
- Solid legs give added stability and sturdiness
- Optional (additional cost item): Makeup Counter Stool upholstered in easy to clean, sueded finish microfiber fabric.
Recommended Accessories
Specifications
- AASHTO:
- No
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- ASSE Standards:
- No
- ASTM:
- No
- AWWA:
- No
- Adjustable:
- No
- Adjustable Shelves:
- Yes
- Application:
- Commercial, Residential
- BAA Compliant:
- No
- Basin Depth:
- 6 in
- Basin Length:
- 12 in
- Basin Shape:
- Rectangle
- Basin Width:
- 16-1/2 in
- CARB OTC LEED Compliant:
- No
- CE Approved:
- No
- CSA Certified:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- Glossy White
- Cord Length:
- 7 ft
- Depth:
- 23-1/2 in
- Door Style:
- Raised Panel
- Door Swing:
- Outswing
- Drain Included:
- No
- Drain Location:
- Center
- Drain Opening:
- 1-3/4 in
- EPA Compliant:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- FM Approved:
- No
- FSC Certified:
- No
- Faucet Center Size:
- 8 IN
- Faucet Included:
- No
- Faucet Mount:
- Top Mount
- Frame Type:
- Framed
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 34-1/2 in
- IAPMO Listed -:
- No
- ISO:
- No
- Installation Type:
- Wall Mount, Freestanding
- LED Light:
- No
- MA Approved -:
- No
- MSS:
- No
- Material:
- Wood, MDF
- Mirror Included:
- No
- NEMA:
- No
- NSF:
- No
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Doors:
- 3
- Number of Drawers:
- 5
- Number of Handles:
- Three Handle
- Number of Holes:
- 3 Hole
- Number of Shelves:
- 1
- OSHA:
- No
- Origin:
- Global
- Smart Home Enabled:
- No
- Swing Arm Included:
- No
- Towel Bar Included:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- cUPC Certified:
- No