Boston 39-3/8 in. Floor Mount Vanity in Matte Black

Part #JC105V39MBKSCAGRWG  |  Item #9317406  |  Manufacturer Part #C105-V39.5-MBK-SC-AGR-WG

$1,549.04 EACH

Color/Finish: Matte Black

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • The Boston sink console by James Martin Vanities measures 39.4 in. W x 15.4 in. D x 35.5 in. H, providing ample storage for your bath space
  • Vanity top pre-drilled for easy installation – faucet sold separately
  • Comes with two door cabinet with one adjustable height shelf
  • Countertop is non-porous thus making it bacteria, mold and mildew resistant
  • The console is SKD (Semi-Knocked-Down) and requires minimal assembly.
  • All cabinet interiors and exteriors are sealed with moisture and UV resistant finishes
  • The shelf is made of 3*8 in thick, clear, tempered glass
  • Console vanity sink stand comes with four legs and one shelf

Documents

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Boston

Color Finish: Matte Black

Color Finish Category: Blacks

Depth: 15-3/8 in

GSA Approved: No

Hardware Included: No

Height: 33-1/2 in

IAPMO Listed: No

Installation Type: Floor Mount

Material: Stainless Steel

NSF Certified: No

Number Of Bowls: 1

Number of Holes: 1 Hole

Origin: Global

Pedestal Only - FEI: No

Style: Modern/Transitional

Vanity Top Shape: Rectangle

Vessel Only - FEI: No

Width: 39-3/8 in