BOSTON 39.5IN STAINLESS STEEL SINK CONSOLE MATTE BLACK W MID CENTURY WALNUT STORAGE CABINET WHITE GLOSSY COMPOSITE COUNTERTOP
Boston BOSTON 39.5IN STAINLESS STEEL SINK CONSOLE MATTE BLACK W MID CENTURY WALNUT STORAGE CABINET WHITE GLOSSY COMPOSITE COUNTERTOP
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Vanity top pre-drilled for easy installation – faucet sold separately
- Comes with two door cabinet with one adjustable height shelf
- The Boston sink console by James Martin Vanities measures 39.4 in. W x 15.4 in. D x 35.5 in. H, providing ample storage for your bath space
- Console vanity sink stand comes with four legs and one shelf
- All cabinet interiors and exteriors are sealed with moisture and UV resistant finishes
- The shelf is made of 3*8 in thick, clear, tempered glass
- The console is SKD (Semi-Knocked-Down) and requires minimal assembly.
- Countertop is non-porous thus making it bacteria, mold and mildew resistant
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Boston
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 15-3/8 in
- GSA Approved:
- No
- Hardware Included:
- No
- Height:
- 33-1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Floor Mount
- Material:
- Stainless Steel
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Pedestal Only:
- No
- Style:
- Modern/Transitional
- Type:
- JC105V395MKSCWLTWG
- Vanity Top Shape:
- Rectangle
- Vessel Only:
- No
- Width:
- 39-3/8 in