Console Sink in Brushed Nickel
Boston Console Sink in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Adjustable Shelves:
- No
- Application:
- Commercial, Residential
- Collection:
- Boston
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 15-2/5 in
- Energy Star Compliant:
- No
- Faucet Included:
- No
- Faucet Mount:
- Top Mount
- Hardware Included:
- Yes
- Height:
- 31-1/2 in
- Installation Type:
- Base Mount
- LED Light:
- No
- Material:
- Stainless Steel
- Number of Shelves:
- 1
- Pedestal Only:
- No
- Product Type:
- Console Sink Stand
- Vessel Only:
- No
- Width:
- 31-1/2 in
- cUPC Certified:
- No