Console Sink in Brushed Nickel

James Martin Vanities

Boston Console Sink in Brushed Nickel

Brand image
James Martin Vanities

Boston Console Sink in Brushed Nickel

  • Part #JC105V39.5BNK
  • Item #8327471
  • Manufacturer Part #C105-V39.5-BNK
5 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 19ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Unavailable
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • ADA Compliant


Specifications

ADA Compliant:
No
Adjustable:
No
Adjustable Shelves:
No
Application:
Commercial, Residential
Collection:
Boston
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
15-2/5 in
Energy Star Compliant:
No
Faucet Included:
No
Faucet Mount:
Top Mount
Hardware Included:
Yes
Height:
39-1/2 in
Installation Type:
Base Mount
LED Light:
No
Material:
Stainless Steel
Number of Shelves:
1
Pedestal Only:
No
Product Type:
Console Sink Stand
Vessel Only:
No
Width:
39-19/50 in
cUPC Certified:
No

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 6ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.'; Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';