Storage Cabinet in Glossy White
Boston Storage Cabinet in Glossy White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Adjustable Shelves:
- No
- Application:
- Commercial, Residential
- Coating:
- UV Resistant
- Collection:
- Boston
- Color Finish Category:
- Whites
- Color Finish Name:
- Glossy White
- Depth:
- 15-3/10 in
- Dimmable:
- No
- Door Style:
- Solid
- Energy Star Compliant:
- No
- Faucet Included:
- No
- Faucet Mount:
- Top Mount
- Handle Type:
- Slot
- Hardware Included:
- Yes
- Height:
- 18-1/2 in
- Indoor Outdoor:
- Indoor
- LED Light:
- No
- Length:
- 15-1/4 in
- Material:
- Wood, Veneer, MDF
- Mirror Included:
- No
- Origin:
- Global
- Product Type:
- Storage Cabinet
- Width:
- 12 in