Boston Wall Bracket in Brushed Nickel

Part #J055BK16BNK  |  Item #9321904  |  Manufacturer Part #055-BK16-BNK

$120.00 EACH

Color/Finish: Brushed Nickel

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

ADA Compliant: No

Adjustable: No

Application: Commercial, Residential

Collection: Boston

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 15-3/10 in

Energy Star Compliant: No

Faucet Included: No

Faucet Mount: Top Mount

Height: 3 cm

LED Light: No

Length: 15-1/4 in

Material: Stainless Steel

Number Of Pieces: 1 Piece

Origin: Global

Product Type: Wall Bracket

Width: 1-1/10 in