Wall Bracket in Radiant Gold

You last purchased this on
 
James Martin Vanities

Boston Wall Bracket in Radiant Gold

This product requires certification to purchase.
Brand image
You last purchased this on
 
James Martin Vanities

Boston Wall Bracket in Radiant Gold

  • Fast #
  • Part #J055BK18RGD
  • Item #9321896
  • Manufacturer Part #055-BK18-RGD
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Radiant Gold Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Commercial, Residential
Collection:
Boston
Color Finish Category:
Gold Tones
Color Finish Name:
Radiant Gold
Depth:
18 in
Energy Star Compliant:
No
Faucet Included:
No
Faucet Mount:
Top Mount
Height:
3 cm
LED Light:
No
Length:
6-3/10 in
Material:
Stainless Steel
Number of Pieces:
1 Piece
Origin:
Global
Product Type:
Wall Bracket
Width:
1-1/10 in