Brass Console Sink
Brass Console Sink
-
Pick Up: Not available
-
Shipping: Not available
Product Details
This product includes
James Martin Vanities 24" CONSOLE SINK FOR WELLINGTON, CERAMIC
Part #J318S24CRM
James Martin Vanities Console Sink Base in Brass
Part #J318B24BRS
Specifications
- AASHTO:
- No
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- ASSE Standards:
- No
- ASTM:
- No
- AWWA:
- No
- Adjustable:
- No
- Application:
- Commercial, Residential
- BAA Compliant:
- No
- Basin Depth:
- 3-3/4 in
- Basin Length:
- 18-1/8 in
- Basin Width:
- 12-3/16 in
- CARB OTC LEED Compliant:
- No
- CE Approved:
- No
- CSA Certified:
- No
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- Depth:
- 20 in
- Diameter:
- 42-33/100 in
- Drain Included:
- No
- Drain Location:
- Bottom Center
- Drain Opening:
- 1-3/4 in
- EPA Compliant:
- No
- ETL Listed:
- No
- FM Approved:
- No
- FSC Certified:
- No
- Faucet Center Size:
- 8 in
- Faucet Included:
- No
- Faucet Mount:
- Top Mount
- Frame Type:
- Framed
- GSA Approved:
- No
- Height:
- 35 in
- IAPMO Listed -:
- No
- ISO:
- No
- LED Light:
- No
- Length:
- 24 in
- MA Approved -:
- No
- MSS:
- No
- Material:
- Brass
- NEMA:
- No
- NSF:
- No
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Handles:
- No Handle
- Number of Holes:
- 3 Hole
- OSHA:
- No
- Origin:
- Global
- Overflow Included:
- Yes
- Pedestal Only:
- No
- Product Type:
- Console Sink
- SCAQMD Compliant:
- No
- Shape:
- Rectangular
- Sink Material:
- Ceramic
- Smart Home Enabled:
- No
- Swing Arm Included:
- No
- Towel Bar Included:
- No
- UL Listed:
- No
- Vessel Only:
- No
- WaterSense Labeled:
- No